Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rice Lake

Model # :WBB1448463

MPN #: 12596TC

Rice Lake 1lb Cylindrical Weight, Stainless Steel, ASTM Class 5 with Traceable Certificate - 12596TC

Product Description
Stainless Steel cylindrical weights are ASTM Class 5 weights manufactured to the specifications of NIST HB 105 1. The Type II design features a sealing cavity for adjusting material in 100 g or larger weights, the density is approximately 7.84 g/cm46.

PRICE
$135.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height11/16 in
Weight1 lbs
Diameter9/16 in
Unit of MeasurementPounds

Product Details

TypeCylindrical
ClassASTM Class 5
MaterialStainless Steel
Manufacturers Part Number12596TC
For Use WithBench Scales
BrandRice Lake

Compliance & Certifications

Certificate TypeTraceable Certificate