Stackbin® Stainless Steel Door & Wall Mountable Film Box
Write a Review
|
Questions & Answers (0)
Product Description
Door and Wall Mountable Film Boxes are available in both Stainless Steel and Economy models. The Stainless Steel model allows up to four units to nest within one another. The Economy, single-mount model provides the same quality you've come to expect from Stackbin.
PRICE
$129.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/4 in |
| Depth | 3-1/4 in |
| Height | 11 in |
| Weight Capacity | 10 lbs |
Product Details
| Material | Stainless Steel |
| Number of Compartments | 1 |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 3-1FB |
| Brand | Stackbin |