Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB652606

MPN #: 1702650

Buyers Stainless Steel Underbody Truck Box w/ T-Handle - Polished Gray 18x18x24 - 1702650

Product Description
Buyers Products Stainless Steel Underbody Truck Box w/ T-Handle - Polished Gray 18x18x24 - 1702650

Protect and secure your equipment for the long haul with this Buyers Products Stainless Steel Underbody Truck Box. This easy-to-access, professional grade underbed truck box is crafted with 16 Ga stainless steel with a reinforced, recessed drop door. Its locking, die cast compression latch helps keep your tools protected from theft. It's built for long life with aircraft grade cable lanyards, stainless steel continuous hinges, and a watertight gasket system.

Features:
  • Durable, corrosion-resistant construction with a 16 Ga stainless steel body and door.
  • Features an attractive mirror-finish stainless steel body and door for both style and strength.
  • Protect against weather and theft with locking, die cast compression latch.
  • Can be mounted on either a flat surface or under-bed.
  • Built for long life with aircraft grade cables and a replaceable gasket sealing system.
PRICE
$525.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width18 in
Depth18 in
Height18 in
Weight57 lbs
Gauge14 ga
Door Open Width20-3/4 in
Door Open Height15-1/3 in

Product Details

TypeUnderbody
ColorSilver
Number of Latches1
Door TypeStandard
Hinge TypeStainless Steel Continuous Hinge
Door MaterialStainless Steel
Number of Doors1
MaterialStainless Steel
Door Color FamilySilver
Latch TypeT-Handle Latch
Manufacturers Part Number1702650
Door StyleDrop
Lock IncludedYes
BrandBuyers Products