- Can be used in humid, corrosive, chemical, and maritime environments.
- Double articulation allows it to line up perfectly with the sling
- Safety factor 4 or 5, according to the proposed WLL
- Has a large hole of the shackle
Stainless Steel Double Swivel Shackle - M 39 (x4)
Write a Review
|
Questions & Answers (0)
Product Description
Codipro Stainless Steel Double Swivel Shackle
PRICE
$1,749.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 11.9 lbs |
| Dimension F | 145 |
| Dimension C | 70 in |
| Dimension L1 | 54 in |
| Dimension A | 61 |
| Dimension S | 19 |
| Dimension B | 31 |
| Dimension G | 29 in |
| Diameter | M 39 (x4) |
| Dimension D | 104 |
| Working Load Limit | 11000 lbs |
| Dimension E | 73 |
Product Details
| Centring | Without Centring |
| Description | Stainless Steel Double Swivel Shackle - M 39 (x4) |
| Manufacturers Part Number | SS.DSS M 39 |
| Brand | Codipro |