- Safety factor 5
- Can be used in humid, corrosive, chemical, and maritime environments.
- Double articulation allows it to line up perfectly with the sling
- Allows the use of the existing fixation point (axis or overlaying threaded rod)
Stainless Steel Female Double Swivel Shackle - M 33 (x3.5)
Write a Review
|
Questions & Answers (0)
Product Description
Codipro Stainless Steel Female Double Swivel Shackle
PRICE
$1,749.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 11.9 lbs |
| Dimension F | 145 |
| Dimension C | 70 in |
| Dimension A | 66 |
| Dimension S | 50 |
| Dimension B | 31 |
| Dimension L | 66 |
| Dimension G | 29 in |
| Diameter | M 33 (x3.5) |
| Dimension D | 104 |
| Working Load Limit | 7700 lbs |
| Dimension E | 73 |
Product Details
| Description | Stainless Steel Female Double Swivel Shackle - M 33 (x3.5) |
| Manufacturers Part Number | SS.FE.DSS M 33 |
| Brand | Codipro |