Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BenchPro

Model # :WBB3230555

MPN #: DN4

BenchPro™ Stainless Steel Drawers, 14-1/2"W x 20"D x 4"H, Silver

Product Description
This sturdy product can hold a wide variety of items that would otherwise require space on your workbench. The solidly built drawer features a smooth sliding mechanism that quickly and quietly lets you access your supplies.

Features:
  • Full Extension Ball Bearing Suspension
  • Fully Mig Welded/Assembled
  • 100# Capacity
  • 20" Front to Back , 14.5" Wide
  • Stainless Steel with #4 Brushed Finish


PRICE
$469.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-1/2 in
Depth20 in
Height4 in
Weight Capacity100 lbs
Weight19 lbs

Product Details

Assembly RequiredNo
TypeDrawer
Country of OriginMexico
MaterialStainless Steel
ColorSilver
Manufacturers Part NumberDN4
BrandBenchPro