Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BenchPro

Model # :WBB3230659

MPN #: D6 - Black

BenchPro™ Stainless Steel Drawers, 14-1/2"W x 20"D x 6"H, Black Frame

Product Description
Drawer for workbenches or machine stands. Full extension, 100Lb. Capacity full ball bearing extension with powder coated 16 & 18 ga. steel. Solid stainless steel face with chromed tumbler lock. Specify location: L, R, or center. Bracket will be pre-installed if placed with machine stand or bench order.

Features:
  • Full extension ball bearing suspension, 100Lb. Capacity
  • Fully Mig welded and assembled
  • Tough 16 and 18 gauge steel construction
  • Stainless steel face
  • Chromed tumbler lock


PRICE
$255.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-1/2 in
Depth20 in
Height6 in
Weight Capacity100 lbs
Weight23 lbs

Product Details

Assembly RequiredNo
TypeDrawer
Country of OriginMexico
MaterialSteel
ColorBlack
Manufacturers Part NumberD6 - Black
BrandBenchPro