Features:
- Full Extension Ball Bearing Suspension
- Fully Mig Welded/Assembled
- 100# Capacity
- 20" Front to Back , 14.5" Wide
- Stainless Steel with #4 Brushed Finish
Weights & Dimensions
| Width | 14-1/2 in |
| Depth | 20 in |
| Height | 9 in |
| Weight Capacity | 100 lbs |
| Weight | 27 lbs |
Product Details
| Assembly Required | No |
| Type | Drawer |
| Country of Origin | Mexico |
| Material | Stainless Steel |
| Color | Silver |
| Manufacturers Part Number | DN9 |
| Brand | BenchPro |