- Safety factor 5
- Can be used in humid, corrosive, chemical, and maritime environments.
- Double articulation allows it to line up perfectly with the sling
- Allows the use of the existing fixation point (axis or overlaying threaded rod)
Stainless Steel Female Double Swivel Shackle - UNC 1-1/2" - 6
Write a Review
|
Questions & Answers (0)
Product Description
Codipro Stainless Steel Female Double Swivel Shackle
PRICE
$5,799.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 26.5 lbs |
| Dimension F | 184 |
| Dimension C | 95 in |
| Dimension A | 89 |
| Dimension S | 60 |
| Dimension B | 38 |
| Dimension L | 89 |
| Dimension G | 33 in |
| Diameter | UNC 1-1/2" - 6 |
| Dimension D | 125 |
| Working Load Limit | 11000 lbs |
| Dimension E | 91 |
Product Details
| Material | Stainless Steel |
| Description | Stainless Steel Female Double Swivel Shackle - UNC 1-1/2" - 6 |
| Manufacturers Part Number | SS.FE.DSS U150 |
| Brand | Codipro |