Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Stainless Steel Hose Clamp - Gates 32007

Stainless Steel Hose Clamp - Gates 32007

Item #: WBB2446240

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1.20

Save $0.06 with 5% off when you use your Global Industrial Credit Card.

Quantity

Stainless Steel Hose Clamp

Top quality clamp with extra-strength construction. Super Hex features a wide band, while the Minex band is 5/16".

  • Durable 200 series stainless steel band and screw housing.
  • One-piece screw housing is interlocked onto band for extra strength.
  • Solid head forged from one piece of steel, cadmium plated.
  • Hex shaped screw with deep slot - tightens with screwdriver, nutdriver or socket wrench.


Weights & Dimensions

  • Max Torque 20 lb-in
  • Size 7

Product Details

  • Adjustment Type Stainless Steel (Standard)
  • Screw Type Deep Slot Hex-Head
  • Clamping Range .3125 - .875" in
  • Material Stainless Steel
  • Housing Material Stainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stainless Steel Hose Clamp - Gates 32007

Stainless Steel Hose Clamp - Gates 32007

Item #: WBB2446240

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Stainless Steel Hose Clamp - Gates 32007
    Stainless Steel Hose Clamp - Gates 32007
    Stainless Steel Hose Clamp - Gates 32007
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant