Aero Manufacturing Stainless Steel Mobile Instrument Table, 33 x 18", Lower Shelf
Write a Review
|
Questions & Answers (0)
Product Description
These Stainless Steel Portable Tables are used in hospitals, surgical facilities and healthcare offices to store and transport delicate instruments. Fully welded 18 gauge series 300 stainless steel table top and 1.25" O.D. tubular stainless steel legs are designed to safely handle 300 lbs. of medical equipment. Medical cart rolls smoothly with 3" rubber swivel casters. Ships fully assembled.
Cameron Series Table features an 18 gauge stainless steel shelf for additional storage.
Cameron Series Table features an 18 gauge stainless steel shelf for additional storage.
PRICE
$635.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33 in |
| Depth | 18 in |
| Height | 34 in |
| Weight Capacity | 300 lbs |
| Shelf Spacing | 16 in |
| Gauge | 18 ga |
| Wheel Diameter | 3 in |
| Nominal Height | 34 in |
Product Details
| Assembly Required | No |
| Frame Color Family | Silver |
| Number of Drawers | None |
| Number of Shelves | 1 |
| Construction Type | Assembled |
| Manufacturers Part Number | CS-1833 |
| Shape | Rectangle |
| Brand | Aero Manufacturing |
| Type | Instrument Table |
| Color | Silver |
| Series | Cameron |
| Top Color Family | Silver |
| Wheel Type | Rubber Swivel |
| Mobile or Stationary | Mobile |
| Package Quantity | 1 |
| Description | Stainless Steel Instrument Table |
| Frame Material | Stainless Steel |
| Leg Type | Fixed |
| Base Material | Stainless Steel |
| Top Material | 300 Stainless Steel |