OZ Lifting Products Stainless Steel Manual Lever Hoist, 1-1/2 Ton Capacity, 5' Lift
Write a Review
|
Questions & Answers (0)
Product Description
The Stainless Steel Lever Hoist with a 1.5 T capacity combines the durability of Type 304 stainless steel with exceptional corrosion resistance, making it suitable for food processing and other sensitive industries. It features food-grade grease and a fully enclosed braking system to ensure clean and reliable operation. Designed for harsh environments, this hoist offers both performance and longevity.
PRICE
$1,249.00
1
1
Expected on or around 10/02/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-5/8 in |
| Width | 5-15/16 in |
| Height | 16-3/4 in |
| Weight Capacity | 3000 lbs |
| Hook Opening | 1-3/8 in |
| Handle Length | 16-5/16 in |
| Head Room | 16-3/4 in |
| Lift | 5 ft |
| Effort to Move Max Weight Capacity | 41.5 lbs |
Product Details
| Assembly Required | No |
| Type | Lever Hoist |
| Color | Silver |
| Series | Stainless Steel |
| Material | 304 Stainless Steel |
| Operation | Manual |
| Chain Falls | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | OZSS150-5LH |
| Suspension | Hook |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE, ASME/ANSI B30.21, AS1418.2, NSF H1 |