OZ Lifting Products Stainless Steel Manual Lever Hoist, 3 Ton Capacity, 10' Lift
Write a Review
|
Questions & Answers (0)
Product Description
For heavy-duty tasks, the Stainless Steel Lever Hoist with a 3 T capacity provides the strength of Type 304 stainless steel, ensuring outstanding corrosion resistance and durability. This model is ideal for food processing and other sensitive environments, featuring food-grade grease and a fully enclosed braking system for reliable and hygienic operation. It is built to withstand demanding conditions while delivering long-term performance.
PRICE
$2,719.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-5/8 in |
| Width | 7-11/16 in |
| Height | 19-3/4 in |
| Weight Capacity | 6000 lbs |
| Hook Opening | 1-1/2 in |
| Handle Length | 16-5/16 in |
| Head Room | 19-3/4 in |
| Lift | 10 ft |
| Effort to Move Max Weight Capacity | 42.7 lbs |
Product Details
| Assembly Required | No |
| Type | Lever Hoist |
| Color | Silver |
| Series | Stainless Steel |
| Material | 304 Stainless Steel |
| Operation | Manual |
| Chain Falls | 2 |
| Package Quantity | 1 |
| Manufacturers Part Number | OZSS300-10LH |
| Suspension | Hook |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE, ASME/ANSI B30.21, AS1418.2, NSF H1 |