Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB436945SS

Global Industrial™ Stainless Steel Medical Cabinet W/Double Key Locks, 14"Wx3-18"Dx17-18"H

Product Description
The Global Industrial™ Large Medical Security Cabinet provides both organized storage space and content security. Ideal for use in doctor's offices, patient rooms, hospitals, laboratories and more. The fixed interior shelves provide ample space for medical and laboratory supplies.

Features:
  • Constructed of durable, heavy duty stainless steel
  • Full-length piano hinged door with double heavy gauge cam lock to ensure content security
  • Two locks on the cabinet are keyed-differently and two keys per lock included
  • Four fixed shelves - two full and two half - providing flexible storage for most bottle sizes
  • Can be mounted to walls, carts, or doors with the pre-drilled holes
  • Mounting hardware included
  • Overall measures 14"W x 3-1/8"D x 17-1/8"H
  • Available in two sizes, check model # 670149SS for compact size
  • Ships fully assembled for quick and easy installation
  • 1 Year Limited Warranty


PRICE
$265.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
265.95
Buy 6 units - 10 units
255.95Save $10.00 (4%)
Buy 11+ units
239.95Save $26.00 (10%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth3-1/8 in
Height17-1/8 in
Weight10 lbs

Product Details

Lock TypeDouble Keyed Lock
TypeNarcotics Cabinet
Number of Adjustable Shelves0
ColorSilver
Door TypeSolid
Number of Doors1
Number of Shelves4
MaterialStainless Steel
Construction TypeAssembled
DescriptionLarge Medical Security Cabinet
Package Quantity1
Manufacturers Part Number436945SS
Number of Fixed Shelves5
Base TypeWall Mount
BrandGlobal Industrial

Warranty

Warranty1 yr