Rice Lake 500mg Leaf Weights Weight, Stainless Steel, ASTM Class 5 w/Traceable Certificate - 12913TC
Write a Review
|
Questions & Answers (0)
Product Description
Rice Lake 500mg Leaf Weights Weight, Stainless Steel, ASTM Class 5 with Traceable Certificate - 12913TC
The smallest of stainless steel ASTM Class 5 weights available, Rice Lake's leaf weights are available in a vast array of milligram capacities. Ideal for use as reference standards to calibrate other weights or verify the calibration on high resolution micro balances.
The smallest of stainless steel ASTM Class 5 weights available, Rice Lake's leaf weights are available in a vast array of milligram capacities. Ideal for use as reference standards to calibrate other weights or verify the calibration on high resolution micro balances.
PRICE
$74.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/4 in |
| Width | 1/4 in |
| Height | 1/4 in |
| Weight | 500 lbs |
| Unit of Measurement | Milligrams |
Product Details
| Type | Leaf Weights |
| Class | ASTM Class 5 |
| Material | Stainless Steel |
| Manufacturers Part Number | 12913TC |
| For Use With | Bench/Lab Scales |
| Brand | Rice Lake |
Compliance & Certifications
| Certificate Type | Traceable Certificate |