Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




John Boos

Model # :WBB3146717

MPN #: IT8-1630SBHW-C

John Boos® Stainless Steel Mobile Instrument Table, 30 x 16", H-Brace, 304 Grade

Product Description
John Boos® Instrument/Back Table, type 304 SS, with bracing and 3" locking casters.

Features:
  • Made in the USA
  • 18-gauge 304 stainless steel construction with #4 Polish Satin Finish
  • Table Dimensions: 30"W x 16"D x 34"H
  • Top is sound dead-end with hemmed safety edge
  • Sanitary construction to prevent foreign material collection
  • Top reinforced with 1" x 2" C-Channel running entire length of table
  • 1" legs, 16-gauge 304 stainless steel
  • 3" Locking Casters Standard
  • Ships welded setup


PRICE
$709.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth16 in
Height34 in
Tube Diameter1 in
Gauge18 ga
Base Gauge16 ga
Nominal Height34 in

Product Details

Assembly RequiredNo
Number of Legs4
Leg StyleRound Tubular Leg
Number of ShelvesNone
MaterialStainless Steel
Construction TypeAssembled
Manufacturers Part NumberIT8-1630SBHW-C
Primary UseMedical Facilities
Leg MaterialStainless Steel
BrandJohn Boos
TypeInstrument Table
ColorSilver
StyleH-Brace
Mobile or StationaryMobile
Package Quantity1
Leg TypeFixed
Base Material304 Stainless Steel
Top Material304 Stainless Steel