Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB3079367

MPN #: 0336830000

Blickman Mobile Stainless Steel Table, 68 x 30", H-Brace

Product Description
This Blickman 68"x30" work table with h brace is designed for use as a prep table. This is a heavy duty table with a large surface area designed for use in sterile and non sterile environments. It is 36" tall, which is in the safety zone for reduced back stress. This model uses four legs.

Features:
  • All stainless steel construction
  • Heavy duty, large surface area worktable.
  • Sanitary closed top helps prevent bacterial build up.
  • Ergonomic working height, 36", for reduced back stress.
  • H brace for stability.
  • Glider feet tips
  • This dimension uses four legs.
  • Rubber feet tips
  • Casters
  • Guardrails
  • Drawer housing
  • Bent configuration
  • Customized dimensions


PRICE
$2,369.00

1
1
Ships in 49 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width68 in
Depth30 in
Height36 in
Nominal Height36 in

Product Details

Assembly RequiredNo
TypeInstrument Table
Frame Color FamilySilver
ColorSilver
Top Color FamilySilver
Number of DrawersNone
Mobile or StationaryMobile
Number of ShelvesNone
Construction TypeAssembled
DescriptionWork Table with H Brace
Package Quantity1
Frame MaterialStainless Steel
Leg TypeFixed
Manufacturers Part Number0336830000
Base MaterialStainless Steel
ShapeRectangle
Top Material304 Stainless Steel
BrandBlickman

Warranty

WarrantyLifetime Limited