Global Industrial
Model # :WB239123A
Global Industrial 72 x 30 Mobile Fixed Height C-Channel Flared Leg Workbench - Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
✓ Square-edge stainless steel worktop by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Fixed-height base with flared C-channel legs
Global Industrial 72"W x 30"D Mobile Fixed Height C-Channel Flared Leg Workbench - Stainless Steel
Easily transport your workbench where you need it. 1-1/2" thick x 16 gauge Type 304 stainless steel top with standard square edge. 13-gauge Legs are reinforced with cross bracing for extra strength and rigidity. Mobile work bench legs feature removable duplex knock-outs to accept electrical outlets (not included). Finished in scratch resistant gray powder coat. Mobile benches are easy to move on 5" casters (2 rigid, 2 swivel with brakes.)
✓ High weight capacity to handle most projects and tasks
✓ Fixed-height base with flared C-channel legs
Global Industrial 72"W x 30"D Mobile Fixed Height C-Channel Flared Leg Workbench - Stainless Steel
Easily transport your workbench where you need it. 1-1/2" thick x 16 gauge Type 304 stainless steel top with standard square edge. 13-gauge Legs are reinforced with cross bracing for extra strength and rigidity. Mobile work bench legs feature removable duplex knock-outs to accept electrical outlets (not included). Finished in scratch resistant gray powder coat. Mobile benches are easy to move on 5" casters (2 rigid, 2 swivel with brakes.)
PRICE
$955.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 39-3/4 in |
| Weight Capacity | 800 lbs |
| Wheel Diameter | 5 in |
| Top Thickness | 1-1/2 in |
| Nominal Height | 40 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Power | No |
| Type | Mobile Open Base Workbench |
| Color | Gray |
| Wheel Type | Locking |
| Duty Rating | Standard Duty |
| Edge Type | Square |
| Leg Style | C-Channel Leg |
| Mobile or Stationary | Mobile |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 239123A |
| Top Material | 304 Stainless Steel |
| Brand | Global Industrial |