Cejn® Stainless Steel Non-Drip Coupling, 1/4" Body Size, Red Color Ring, NBR Seals - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
With unlimited combination possibilities, CEJN Series 277 non-drip modular couplings are adaptable to virtually all applications and system requirements. The Non-Drip design of the Series ensures practically zero spillage and eliminates pollution and air inclusion during connection and disconnection. The Series is available in three configurations: straight through, single shut-off and double shut-off. Series 277 is also available with color-coding and/or key coding for extra safety. Optional seal material upon request.
PRICE
$949.75 Sold in packages of 5 / $189.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Width | 1 in |
| Height | 1 in |
| Weight | 0.3 lbs |
| Nominal Flow Diameter | 1/8 in |
Product Details
| Interchange | ISO 16028 (1/4) |
| Series | Series 277 |
| Connection Configuration | 1/4 Female NPT |
| Gallons per Minute | 4.5 gal/min |
| Temperature Range | +23° F to +401° F °F |
| Seal Material | Viton |
| Made in the USA | No |
| Material | Stainless Steel |
| Max Operating PSI | 290 psi |
| Manufacturers Part Number | 10-277-1411 |
| Brand | Cejn |