Prevost Stainless Steel Safety Quick Release Coupling 1/4" Body,ISO 6150 Profile & 3/8"Hose Barb Cxn
Write a Review
|
Questions & Answers (0)
Product Description
Guaranteed leak free performance to minimize energy costs. No hose whip two press release. 3/8" hose barb. CSM 06 rated for 34 CFM. Max working pressure 232psi. Streamlined valve and nitrile gasket.
PRICE
$435.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.92 in |
| Width | 1.77 in |
| Height | 3.34 in |
| Weight | 1 lbs |
| Nominal Flow Diameter | 1/4 in |
| Thread | 3/8 Hose Barb in |
Product Details
| Interchange | ISO 6150 |
| CFM | 34 CFM |
| Connection Configuration | 3/8 Hose Barb |
| Made in the USA | No |
| Material | Stainless Steel |
| Description | Stainless Steel Safety Quick Release Coupling With ISO 6150 Profile |
| Package Quantity | 10 |
| Max Operating PSI | 232 psi |
| Manufacturers Part Number | CSM 061810 |
| Brand | Prevost |