Prevost Prevo S1 Safety Quick Coupling 3/8" - High Flow Interchange & 3/8" FNPT Connection
Write a Review
|
Questions & Answers (0)
Product Description
Single push button patented safety coupler. Compostive body for heavy duty applications. Non scratch, anti static, non silicone parts. NPT female thread = 3/8" FNPT.
PRICE
$485.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6.25 in |
| Width | 2.55 in |
| Height | 4.25 in |
| Weight | 0 lbs |
| Nominal Flow Diameter | 3/8 in |
| Thread | 3/8 FNPT in |
Product Details
| Interchange | European High Flow |
| CFM | 73 CFM |
| Connection Configuration | 3/8 FNPT |
| Made in the USA | No |
| Material | Composite |
| Description | Prevos1 Safety Quick Coupling With High Flow Profile |
| Package Quantity | 10 |
| Max Operating PSI | 174 psi |
| Manufacturers Part Number | ESI 071202 |
| Brand | Prevost |