Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB242011

Nexel® Stainless Steel Shelf Truck w/Dolly Base, 1600 lb. Capacity, 36"L x 24"W x 93"H

Product Description
Type 304 stainless steel shelves are corrosion resistant, adjust on 1" increments and feature a raised shelf edge to keep items from falling during transport. Individual shelf capacity not to exceed 400 lbs. Fast, easy assembly. 1 Year Limited Warranty.

Dolly Base offers a strong, durable chrome-plated steel base for additional capacity and stability. Corner bumpers help protect walls.

PRICE
$1,059.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
1059.00
Buy 3+ units
1009.00Save $50.00 (5%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width24 in
Height93 in
Weight Capacity1600 lbs
Wheel Diameter6 in
Shelf Spacing1 in
Gauge12

Product Details

Assembly RequiredYes
Wheel MaterialRubber
TypeGeneral Purpose Truck
Shelf TypeFlat Solid
Shelf Capacity400 lbs
ColorGray
Wheel Type2 Rigid, 2 Swivel with Dolly Base
Number of Shelves4
MaterialSteel
Number of Side PanelsOpen
BrandNexel

Warranty

Warranty1 yr