x

Take 15% off your entire order!

Offer applied at checkout

BSM Inc. Stainless Steel Sink, 4 User w/Manual Faucets, Straight Legs 84" L X 20" W X 8" D

BSM Inc. Stainless Steel Sink, 4 User w/Manual Faucets, Straight Legs 84" L X 20" W X 8" D

Item #: WBB2309459

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,599.00 up to 10% OFF

Price: $2,329.00

$388.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Stainless Steel Sink, 4 User w/Manual Faucets, Straight Legs 84" L X 20" W X 8" D

Features:

  • Made from 14 Gauge Heavy-Duty Stainless Steel Type 304
  • Made in the USA
  • Fully seamless welded corners
  • Fully polished No. 4 finish
  • Fully welded 1-1/2" Drain
  • ETL and NSF approved Fabrication
  • Includes Electronic Faucet and 40 Oz Soap dispenser
  • Wall hung with stainless Steel Straight Legs

  • BRAND Best Sheet Metal
  • MANUFACTURERS PART NUMBER 043M84208L
  • WEIGHT LBS 175
  • LENGTH INCHES 20
  • WIDTH INCHES 84
  • HEIGHT INCHES 10
  • HANDLE STYLE Manual
  • COLOR FINISH Gray
  • CONSTRUCTION 304 Stainless Steel
  • FAUCET HOLES 2
  • ADA COMPLIANT No
  • SPOUT HEIGHT INCHES 3-1/2
  • GAUGE 14
  • NUMBER OF STATIONS 4
  • MOUNTING TYPE Straight Legs
  • WARRANTY 1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BSM Inc. Stainless Steel Sink, 4 User w/Manual Faucets, Straight Legs 84" L X 20" W X 8" D

BSM Inc. Stainless Steel Sink, 4 User w/Manual Faucets, Straight Legs 84" L X 20" W X 8" D

Item #: WBB2309459

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant