Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1225970

MPN #: 46995

Vollrath® Stainless Steel Spoon, 46995, 21" Long, 18 Gauge - Pkg Qty 24

Product Description
Vollrath, Stainless Steel Spoon, 46995, 21" Long, 18 Gauge

Features:
  • 18 gauge stainless steel
  • Handle is deep grooved for strength
PRICE
$246.00  Sold in packages of 24 / $10.25 ea

Min. purchase quantity is 2
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in

Product Details

Manufacturers Part Number46995
Package Quantity24
DescriptionSolid Stainless Steel Spoons

ColorStainless Steel
BrandVollrath