Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB184288

Nexel®, 3 Shelf, Utility Cart, Solid Stainless Steel, 36"W x 18"D x 39"H, Poly Casters,4 Swivel

Product Description
Durable, corrosion resistant carts are perfect for hospitals, clean rooms and labs. Cart offers Type 304 stainless steel shelves for maximum rust resistance. Shelves adjust on 1" increments on numbered posts to accommodate various sized loads. Handles have a bright, chrome plated finish. 5" x 1-1/4" polyurethane swivel casters with donut bumpers to help protect walls. 38"H. Easy assembly. This product has Limited Warranty of 1 Year.

PRICE
$479.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
479.95
Buy 3+ units
459.95Save $20.00 (4%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height39 in
Weight Capacity1200 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredYes
Wheel MaterialPolyurethane
TypeUtility Cart
Shelf TypeFlat
Shelf Capacity800 lbs
ColorSilver
ApplicationWet/Dry
Caster Type(4) Swivel
Wheel TypeSolid
Handle TypeU-Handle
FinishStainless Steel
Number of Shelves3
MaterialSteel
BrandNexel

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsNSF