- All welded 16 gauge 304 series stainless steel construction.
- Comes with 2-4 wall brackets depending on the length, pot rack and hooks.
Stainless Steel Wall Mounted Shelf, 10" x 24" Shelf with Hooks
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$435.95
1
1
Ships in 96 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 10 in |
Product Details
| Type | Full Unit |
| Shelf Type | Flat Solid with Hooks |
| Accessory Type | Shelf |
| Number of Hooks | 2 |
| Country of Origin | USA |
| Number of Shelves | 1 |
| Material | Stainless Steel |
| Unit Type | Wall Mounted Shelf w/Hooks |
| Brand | Winholt |
Compliance & Certifications
| Certifications | USDA |
| NSF Certified | Yes |