Nexel
Model # :WB189400A
Nexel® 4 Shelf Truck, Stainless Steel, 36"W x 18"D x 69"H, Polyurethane Swivel Casters
Write a Review
|
Questions & Answers (0)
Product Description
Global's top quality stainless steel wire shelving includes a Lifetime Limited Warranty against corrosion to endure moisture and temperature extremes. Open construction permits sprinkler, air and light penetration, minimizes dust accumulation and permits full access to inventory. Patented, truss-reinforced shelves have impressive capacity and easy slide-off surfaces that speed stocking and picking. Shelves adjust without tools and align on numbered posts at 1" increments. Features 5" x 1-1/4" non-marring polyurethane swivel stem casters with protective rubber donut bumpers. Overall capacity 1200 lbs. Easy assembly.
PRICE
$595.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 18 in |
| Height | 69 in |
| Weight Capacity | 1200 lbs |
| Weight | 44.4 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Type | General Purpose Truck |
| Shelf Type | Flat Wire |
| Wheel Type | 4 Swivel |
| Number of Shelves | 4 |
| Material | Stainless Steel |
| Number of Side Panels | Open |
| Shelf Material | Wire |
| Brand | Nexel |
Warranty
| Warranty | 1 yr |