Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB189400AB

Nexel® 4 Shelf Truck, Stainless Steel, 36"Wx18"Dx69"H, Polyurethane Swivel Casters, 2 Brakes

Product Description
Global's top quality stainless steel wire shelving includes a Lifetime Limited Warranty against corrosion to endure moisture and temperature extremes. Open construction permits sprinkler, air and light penetration, minimizes dust accumulation and permits full access to inventory. Patented, truss-reinforced shelves have impressive capacity and easy slide-off surfaces that speed stocking and picking. Shelves adjust without tools and align on numbered posts at 1" increments. Features 5" x 1-1/4" non-marring polyurethane swivel stem casters with protective rubber donut bumpers. Overall capacity 1200 lbs. Easy assembly.

PRICE
$545.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
$545.00
Buy 3+ units
$519.00Save $26.00 (5%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width18 in
Height69 in
Weight Capacity1200 lbs
Weight44.8 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredYes
Wheel MaterialPolyurethane
TypeGeneral Purpose Truck
Shelf TypeFlat Wire
Wheel Type4 Swivel, 2 with Brakes
Number of Shelves4
MaterialStainless Steel
Number of Side PanelsOpen
Shelf MaterialWire
BrandNexel

Warranty

Warranty1 yr