Global Industrial
Model # :WB239125
Global Industrial 60x30 Adj. Height Workbench C-Channel Leg - Stainless Steel Square Edge Gray
Write a Review
|
Questions & Answers (0)
Product Description
✓ Square-edge maple Boos butcher block by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Adjustable-height C-channel legs
60"W x 30"D Adjustable Height Workbench C-Channel Leg - Stainless Steel Square Edge - Gray
Work surfaces gain added strength from the substantial wooden core enclosed in welded stainless steel. The particle board core is 1-1/2" thick with a phenolic backer for use in clean rooms and food service applications. 16 gauge Type 304 stainless steel top with standard square edge. Adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Steel parts are finished with scratch resistant gray powder coat.
Bench stringer comes with mounting hardware to assemble legs to the bench top.
Leg height adjusts in 1-1/2" increments.
✓ High weight capacity to handle most projects and tasks
✓ Adjustable-height C-channel legs
60"W x 30"D Adjustable Height Workbench C-Channel Leg - Stainless Steel Square Edge - Gray
Work surfaces gain added strength from the substantial wooden core enclosed in welded stainless steel. The particle board core is 1-1/2" thick with a phenolic backer for use in clean rooms and food service applications. 16 gauge Type 304 stainless steel top with standard square edge. Adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Steel parts are finished with scratch resistant gray powder coat.
Bench stringer comes with mounting hardware to assemble legs to the bench top.
Leg height adjusts in 1-1/2" increments.
PRICE
$859.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 30-5/8 - 36-3/4 in |
| Weight Capacity | 2000 lbs |
| Weight | 180 lbs |
| Top Thickness | 1-1/2 in |
| Nominal Height | 31 - 37 in |
| Leg Height | 29-1/8 to 35-1/8 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Open Base Workbench |
| Color | Gray |
| Adjustment Type | Bolted Leg |
| Duty Rating | Standard Duty |
| Edge Type | Square |
| Leg Style | C-Channel Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Adjustable |
| Manufacturers Part Number | 239125 |
| Top Material | 304 Stainless Steel |
| Brand | Global Industrial |