M-D Stair Edging, 32012, 36"L, Cherry, Screw Nails
Write a Review
|
Questions & Answers (0)
Product Description
Residential stair edging protects edge of stair from damage and includes a safety tread design. Great for both new installations or to replace old floor trim. These aluminum stair edgings from M-D Building Products feature the look of finished hardwood.
PRICE
$20.25
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Size | 1-1/8 x 1-1/8 x 36 |
Product Details
| Includes | Screw Nails |
| Package Quantity | 1 |
| Description | Stair Edging |
| Color | Red |
| Manufacturers Part Number | 32012 |
| Brand | M-D Building Products |