Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Lithonia Lighting

Model # :WBB3143661

MPN #: STAKS 2X4 ALO6 SWW7

Lithonia Lighting Recessed Center Element, 2FTx4FT, 4000LM-5000LM-6000LM, 3500K-4000K-5000K

Product Description
Stak is the newest staple of center-element lay-ins from Lithonia Lighting®. It's the namesake of the Stak Family, bringing high performance and expanded configuration opportunities all in a new aesthetically pleasing form factor. With millions of configurations available in this new luminaire, nLight® embedded wired or wireless controls, emergency battery packs, eldoLED® drivers, and more, this fixture is perfect for a multitude of applications. Stak would be ideal for projects like healthcare, education, commercial office, retail, and more.

PRICE
$199.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length121-5/16 in
Width60-5/16 in
Weight15.9 lbs

Product Details

CRI82
Mounting LocationCeiling
Wattage35-55 W
MaterialSteel
Manufacturers Part NumberSTAKS 2X4 ALO6 SWW7
Fixture TypeLED Center Element Lay-In
Lamp TypeLED
Lumens4000-5000-6000
ShapeRectangular
Ballast TypeElectronic
BrandLithonia Lighting
TypeLED Troffer Light
Lamp IncludedYes
Average Life60000 hr
Color Temperature3500-4000-5000 K
SeriesStak
DimmableYes
Voltage120-277 V
Package Quantity1
DescriptionLED Troffer
Features0-10V Dimming

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsCSA, DLC, Damp location