Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lithonia Lighting

Model # :WBB2052174

MPN #: 2FSL4 40L EZ1 LP840

Lithonia Lighting 2FSL4 40L EZ1 LP840, LED '2x4' Recessed Troffer, 4000 CCT

Product Description
The FS Series recessed LED luminaire combines modern aesthetics and performance in a general lighting product that enables the transformation from fluorescent to LED. The high efficacy light engine delivers long life and excellent color to ensure a quality lighting installation. Integrated controls options provide for design flexibility and optimum energy savings. Multiple lumen packages and driver options provide solutions for lighting applications.

PRICE
$229.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Height4-3/8 in
Weight25 lbs

Product Details

TypeTroffer
Lamp IncludedYes
Average Life50000 hr
Color Temperature4000 K
ColorGloss with White
CRI82
Wattage39 W
Voltage120/277 V
DimmableYes
MaterialSteel
Description39 watt, LED - Static, Troffer
Package Quantity1
Manufacturers Part Number2FSL4 40L EZ1 LP840
Fixture TypeCenter Basket
Lumens4000
BrandLithonia Lighting

Warranty

Warranty5 yr