SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Stake Handle Hardwood Deck Truck 72x36 1000 Lb. Cap. 5" Polyurethane Casters

Global Industrial™ Stake Handle Hardwood Deck Truck 72x36 1000 Lb. Cap. 5" Polyurethane Casters

Item #: WB241701

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $377.95

Save $18.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Hardwood Deck Platform Truck 72 x 36 1000 Lb. Capacity 5" Poly Casters

Global Industrial™ Hardwood Deck Platform Truck 72 x 36 1000 Lb. Capacity 5" Poly Casters

Global Industrial™ Stake Handle Hardwood Deck Truck 72x36 2400 Lb. Cap. 8" Rubber Casters

Global Industrial™ Stake Handle Hardwood Deck Truck 72x36 2400 Lb. Cap. 8" Rubber Casters

Global Industrial™ Hardwood Deck Platform Truck 48 x 24 1000 Lb. Cap. 5" Polyurethane Casters

Global Industrial™ Hardwood Deck Platform Truck 48 x 24 1000 Lb. Cap. 5" Polyurethane Casters

Global Industrial™ Magnetic Glass Whiteboard, 72" x 48"

Global Industrial™ Magnetic Glass Whiteboard, 72" x 48"

Global Industrial™ Stake Handle Hardwood Deck Truck 60x30 2400 Lb. Cap. 8" Rubber Casters

Global Industrial™ Stake Handle Hardwood Deck Truck 60x30 2400 Lb. Cap. 8" Rubber Casters

Global Industrial™ Stake Handle Hardwood Deck Truck 72x36 2000 Lb. Cap. 6" Rubber Casters

Global Industrial™ Stake Handle Hardwood Deck Truck 72x36 2000 Lb. Cap. 6" Rubber Casters

Global Industrial™ Hardwood Deck Platform Truck 48 x 24 2000 Lb. Capacity 6" Rubber Casters

Global Industrial™ Hardwood Deck Platform Truck 48 x 24 2000 Lb. Capacity 6" Rubber Casters

Global Industrial™ Hardwood Deck Platform Truck 60 x 30 2400 Lb. Capacity 8" Rubber Casters

Global Industrial™ Hardwood Deck Platform Truck 60 x 30 2400 Lb. Capacity 8" Rubber Casters

Global Industrial™ Hardwood Deck Platform Truck 60 x 30 1000 Lb. Capacity 5" Poly Casters

Global Industrial™ Hardwood Deck Platform Truck 60 x 30 1000 Lb. Capacity 5" Poly Casters

Global Industrial™ Hardwood Deck Platform Truck 72 x 36 2000 Lb. Capacity 6" Rubber Casters

Global Industrial™ Hardwood Deck Platform Truck 72 x 36 2000 Lb. Capacity 6" Rubber Casters

Global Industrial™ Steel Deck Narrow Aisle U-Boat Platform Truck 60"x16", 1500 Lb. Cap.

Global Industrial™ Steel Deck Narrow Aisle U-Boat Platform Truck 60"x16", 1500 Lb. Cap.

Global Industrial™ Steel Deck Platform Truck 48 x 24 2000 Lb. Capacity 6" Rubber Casters

Global Industrial™ Steel Deck Platform Truck 48 x 24 2000 Lb. Capacity 6" Rubber Casters

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Steel Deck Platform Truck 60 x 30 1200 Lb. Capacity 8" Pneumatic Casters

Global Industrial™ Steel Deck Platform Truck 60 x 30 1200 Lb. Capacity 8" Pneumatic Casters

Baby Changing Table - 9012

Baby Changing Table - 9012

HARDWOOD DECK PLATFORM TRUCK - STAKE HANDLES

Superior performance at affordable prices. Flush 7/8" thick, kiln-dried and sealed deck is reinforced with cross battens for long life. Stake Handle models come complete with four 30"H removable pipe stakes. Roll smoothly on 2 swivel, 2 rigid casters.

Weights & Dimensions

  • Wheel Diameter 5 in
  • Width 36 in
  • Length 72 in
  • Weight Capacity 1,000 lbs
  • Deck Height 7-1/2 in
  • Weight 403 lbs

Product Details

  • Assembly Required Unassembled
  • Brand Global Industrial
  • Deck Material Wood Deck
  • Manufacturers Part Number 241701
  • Handle Style Stake Handle
  • Wheel Type Polyurethane

Warranty

  • Warranty 1 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Stake Handle Hardwood Deck Truck 72x36 1000 Lb. Cap. 5" Polyurethane Casters

Global Industrial™ Stake Handle Hardwood Deck Truck 72x36 1000 Lb. Cap. 5" Polyurethane Casters

Item #: WB241701

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Stake Handle Hardwood Deck Truck 72x36 1000 Lb. Cap. 5" Polyurethane Casters
    Global Industrial™ Stake Handle Hardwood Deck Truck 72x36 1000 Lb. Cap. 5" Polyurethane Casters
    Global Industrial™ Stake Handle Hardwood Deck Truck 72x36 1000 Lb. Cap. 5" Polyurethane Casters
    Global Industrial™ Stake Handle Hardwood Deck Truck 72x36 1000 Lb. Cap. 5" Polyurethane Casters
    Global Industrial™ Stake Handle Hardwood Deck Truck 72x36 1000 Lb. Cap. 5" Polyurethane Casters
    Global Industrial™ Stake Handle Hardwood Deck Truck 72x36 1000 Lb. Cap. 5" Polyurethane Casters
    Global Industrial™ Stake Handle Hardwood Deck Truck 72x36 1000 Lb. Cap. 5" Polyurethane Casters
    Global Industrial™ Stake Handle Hardwood Deck Truck 72x36 1000 Lb. Cap. 5" Polyurethane Casters
    Global Industrial™ Stake Handle Hardwood Deck Truck 72x36 1000 Lb. Cap. 5" Polyurethane Casters
    Global Industrial™ Stake Handle Hardwood Deck Truck 72x36 1000 Lb. Cap. 5" Polyurethane Casters
    Global Industrial™ Stake Handle Hardwood Deck Truck 72x36 1000 Lb. Cap. 5" Polyurethane Casters
    Global Industrial™ Stake Handle Hardwood Deck Truck 72x36 1000 Lb. Cap. 5" Polyurethane Casters
    Global Industrial™ Stake Handle Hardwood Deck Truck 72x36 1000 Lb. Cap. 5" Polyurethane Casters
    Global Industrial™ Stake Handle Hardwood Deck Truck 72x36 1000 Lb. Cap. 5" Polyurethane Casters
    Global Industrial™ Stake Handle Hardwood Deck Truck 72x36 1000 Lb. Cap. 5" Polyurethane Casters
    Global Industrial™ Stake Handle Hardwood Deck Truck 72x36 1000 Lb. Cap. 5" Polyurethane Casters
    Global Industrial™ Stake Handle Hardwood Deck Truck 72x36 1000 Lb. Cap. 5" Polyurethane Casters
    Global Industrial™ Stake Handle Hardwood Deck Truck 72x36 1000 Lb. Cap. 5" Polyurethane Casters
    Global Industrial™ Stake Handle Hardwood Deck Truck 72x36 1000 Lb. Cap. 5" Polyurethane Casters
    Global Industrial™ Stake Handle Hardwood Deck Truck 72x36 1000 Lb. Cap. 5" Polyurethane Casters
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant