Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211172

MPN #: 7010343837

3M™ Stamark™ A270ES Pavement Marking Tape, White, 6"W x 90'L, White

Product Description
Series 270 can be applied early and late season, down to 40°F (4°C), with use of 3M™ Stamark™ Surface Preparation Adhesive P-50 or 3M™ Stamark™ Low VOC Surface Preparation Adhesive SPA60

Features:
  • 3M™ Stamark™ Pavement Marking Tape Series 270 provides good visibility and value as intersection markings and markings for roads with light-to-medium volume traffic
  • Durable, patterned pavement marking tape with high-visibility glass beads, a polyurethane top coat and designed with a built-in reinforced netting
  • Superior color and daytime visibility with high reflectivity at night
  • Clearly marks stop bars, crosswalks, symbols, legends and channelizing lines


PRICE
$509.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length90
Width6 in

Product Details

TypePavement Marking Tape
Package Quantity1
DescriptionPavement Marking Tape
ColorWhite
Manufacturers Part Number7010343837
Self AdhesiveYes
Reflective TypeReflective
ShapeRectangle
Brand3M