Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB2304714

MPN #: PTP211WT

Accuform PTP211WT Tough-Mark™ Floor Marking Shape, 6"x6" 90° Corner, White

Product Description
Accuform PTP211WT Tough-Mark™ Floor Marking Shape, 6"x6" 45° Corner, White

Specifications:
  • Tough-Mark™ Heavy Duty Floor Marking Shapes mark specific areas in the workplace to keep clear of obstructions and debris, designate storage locations, and create boundaries around equipment and machinery for safe accessibility
  • Easy to apply and bonds to a variety of clean, sealed, and non-coated surfaces
  • Made with 55 mil polyethylene with 9.4 mil thick polypropylene adhesive backing
  • Beveled edges reduce tears and lifting commonly caused by pallet dragging
  • Removes easily while staying in one piece
  • Perfect for the Set in Order phase of 5S implementation


PRICE
$6.80

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1/2
Width6 in
Height6 in
Thickness55 mil

Product Details

TypeFloor Marking Shape
ColorWhite
Self AdhesiveYes
PatternSolid
MaterialPolyethylene
Package Quantity1
Manufacturers Part NumberPTP211WT
Reflective TypeNon Reflective
Shape90° Corner
BrandAccuform

Warranty

Warranty1 yr