Avery® Carter's Neat-Flo™ Stamp Pad Inker, Black Ink, 2 fl. oz.
|
Questions & Answers (0)
Product Description
Ensure ink pads stay fresh with this stamp pad inker. It is non-toxic and safe for use with plastic stamps. Refill stamp pads quickly with an even fill.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$4.70
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-5/8 in |
| Depth | 4 in |
| Height | 1-5/8 in |
| Size | 2 fl. oz |
Product Details
| Type | Ink Refill |
| Package Quantity | 1 |
| Description | Carter's Neat-Flo Stamp Pad Inker |
| Color | Black |
| Manufacturers Part Number | AVE21448 |
| Brand | Avery |