CLI® Stamp Pad, 2-3/4" x 4-1/4", Nontoxic, Reinkable, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Thick foam ink pad provides clean, crisp impressions. Hinged casing for the ink pad is made of sturdy plastic. Ink pad is nontoxic and reinkable.
PRICE
$2.97
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 in |
| Width | 4-1/4 in |
| Depth | 2-13/16 in |
| Height | 1 in |
| Size | 4-1/4 x 2-13/16 |
Product Details
| Type | Stamp Pad |
| Package Quantity | 1 |
| Description | Stamp Pad |
| Color | Blue |
| Manufacturers Part Number | LEO92215 |
| Ink Pad Type | Nontoxic Foam |
| Brand | CLI |