Buyers Stamped Welding Flange, Fa025, 1/4" Aluminum, 1.770" Od, 0.134" Thick - Min Qty 17
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Stamped Welding Flange, FA025, 1/4" Aluminum, 1.770" OD, 0.134" Thick
PRICE
$2.85
17
17
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pilot | .600" |
| Size / Material | 1/4" Aluminum |
| Thickness | 0.134" |
| Outside Dimension | 1.770" |
| Weight per 100 | 4 lbs. |
Product Details
| Description | Stamped Welding Flange, 1/4" Aluminum, 1.770" OD, 0.134" Thick |
| Manufacturers Part Number | FA025 |
| Brand | Buyers Products |