Buyers Filter Head, Fh215, 1 1/4" Npt, 15 Psi Bypass - Min Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$30.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Manufacturers Part Number | FH215 |
| Port Size & Type | 1-1/4" NPT Ports, (4) 1/8" NPT Gage Ports |
| Component | Filter Head |
| Description | 1-1/4" NPT, 15 PSI Bypass |
| Brand | Buyers Products |