Buyers Stamped Welding Flange, Fa100, 1" Aluminum, 2.360" Od, 0.134" Thick - Min Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Stamped Welding Flange, FA100, 1" Aluminum, 2.360" OD, 0.134" Thick
PRICE
$5.90
12
12
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pilot | 1.385" |
| Size / Material | 1" Aluminum |
| Thickness | 0.134" |
| Outside Dimension | 2.360" |
| Weight per 100 | 7 lbs. |
Product Details
| Description | Stamped Welding Flange, 1" Aluminum, 2.360" OD, 0.134" Thick |
| Manufacturers Part Number | FA100 |
| Brand | Buyers Products |