Kee Safety® Aluminum Flange, 1" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
Kee Klamp® Fittings
Flange
This flange, with holes provided for countersunk head fixing screws only, is used on structures where the fixing required is positional only. Frequently used as a wall-fixing bracket. 1/4" diameter fixing holes. PA Warning: It is not recommended for use as a base flange to support guardrailing or balustrading.
Flange
This flange, with holes provided for countersunk head fixing screws only, is used on structures where the fixing required is positional only. Frequently used as a wall-fixing bracket. 1/4" diameter fixing holes. PA Warning: It is not recommended for use as a base flange to support guardrailing or balustrading.
PRICE
$24.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-3/8 in |
| Nominal Pipe Size | 1 in |
Product Details
| Assembly Required | No |
| Type | Flange |
| Pipe Outer Diameter | 1-5/16 in |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | L61-6 |
| Fitting Type | Flange |
| Brand | Kee Safety |