Buyers Stamped Welding Flange, FS050, 1/2" Steel, 1.780" OD, 0.134" Thick
Buyers Stamped Welding Flange, Fs050, 1/2" Steel, 1.780" Od, 0.134" Thick - Min Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2.30
25
25
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pilot | .930" |
| Size / Material | 1/2" Steel |
| Thickness | 0.134" |
| Outside Dimension | 1.780" |
| Weight per 100 | 9 lbs. |
Product Details
| Description | Stamped Welding Flange, 1/2" Steel, 1.780" OD, 0.134" Thick |
| Manufacturers Part Number | FS050 |
| Brand | Buyers Products |