- Available in case hardened carbon steel or stainless steel
- Precision machining assures threads are square with base
- Additional sizes available upon request
3/8-16 Hex Flange Nut - 11/16" Hex - 7/8" Flange Dia. - 1/2" Height - Steel - Black Oxide - CN-10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.90
11
11
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1/2 in |
| Flange Diameter | 7/8" |
| Hex Size | 11/16" |
| Size | 3/8-16 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Made In USA |
| Finish | Black Oxide |
| Material | Steel |
| Package Quantity | 1 |
| Description | Hex Flange Nut |
| Manufacturers Part Number | CN-10 |
| Brand | Morton Machine Works |