Mr. Chain® Heavy Duty Plastic Stanchion Post, 41"H, Safety Orange
|
Questions & Answers (0)
Product Description
Effective for traffic control. UV resistant. Made in USA. Chains Not Included.
PRICE
$36.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 41 in |
| Weight | 4 lbs |
| Diameter | 3 in |
| Post Height | 41 in |
| Post Diameter | 3 in |
| Base Diameter | 16 in |
Product Details
| Type | Plastic Stanchion Post |
| Color | Orange |
| Includes | Stanchion Only. Chain Not Included. |
| Material | HDPE With UV Inhibitors |
| Description | Heavy Duty Stanchion Post |
| Package Quantity | 1 |
| Manufacturers Part Number | 99912 |
| Indoor/Outdoor | Outdoor |
| Brand | Mr. Chain |