Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Queue Solutions

Model # :WBB3259492

MPN #: C250B

Queue Solutions™ Stanchion Collar For Belt Stanchions, 2-1/2" Dia, Black

Product Description
Our unique collar attachment system allows panels to be easily fitted to most brands of retractable belt barrier using just the Allen key provided. The collar provides four way attachment points for the lugs on the panels. Simply clamp the clollars around the stanchion and then tighten using the Allen key. Panels can be set inline or at right angels.

PRICE
$25.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-5/16 in
Height1-5/16 in
Weight0.5 lbs

Product Details

TypeStanchion Collar
MaterialAluminum
Package Quantity1
ColorBlack
Manufacturers Part NumberC250B
Indoor/OutdoorIndoor/Outdoor
BrandQueue Solutions

Warranty

Warranty1 yr