This 7" x 11" frame is supplied with a two sided sign reading "PLEASE ENTER HERE" on both sides. The frame has a top opening and the sign simply slides in making replacement easy. The frame is fitted with a post top adapter which slips over the top of the post for a firm fit. 3 Year Limited Warranty.
Queue Acrylic Sign, Double Sided, "Please Enter Here", 7"Wx11"H, Black/White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$185.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Height | 11 in |
| Weight | 1 lbs |
Product Details
| Type | Sign |
| Sign Legend | Please Enter Here (Double Sided) |
| Material | Steel/Acrylic |
| Description | Acrylic Sign With Adapter |
| Color | Black/White |
| Manufacturers Part Number | SF711VB-BK-SD711B-20 |
| Brand | Queue Solutions |
Warranty
| Warranty | 3 yr |