Stanco Welding Glove, Pearl Gray, L , 2025
Write a Review
|
Questions & Answers (0)
Product Description
Quality Pearl Gray Welding Glove with Black Welting, Made from Standard. Split Cowhide. Has Wing Thumb and Cotton-Fleece Lining. Size L
PRICE
$15.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Weight | 2 lbs |
| Size | L |
| Cuff Length | 5-1/2 in |
Product Details
| Type | General Welding |
| Reflective Tape | No |
| Color | White |
| Strap Included | No |
| Cuff Style | Rolled |
| High Visibility | No |
| Material | Cowhide |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | 2025 |
| Covers | Palm & Fingers |
| Lining Material | Cotton, Fleece |
| Brand | Stanco |