Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Stanco

Model # :WBB3183630

MPN #: GB260120-L

Stanco™ Leather Cape Sleeve with Collar, 20"L, L, Gold

Product Description
Gold Leather Cape Sleeve with Collar, 20" Bib, Size Large

PRICE
$74.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
SizeL

Product Details

TypeCape Sleeve
Closure TypeSnap
MaterialLeather
DescriptionLeather Cape Sleeve with Collar
ColorYellow
Manufacturers Part NumberGB260120-L
Cuff StyleSnap
BrandStanco