CAL-OSHA KIT for 13 to 15 step ladders with 24"W steps. For more rigid OSHA compliance. Ladder Sold Separately
CAL-OSHA KIT 10-12 Step Ladders - 24"W Steps, Ladder Sold Separately
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 42 in |
| Weight | 48 lbs |
| Step Width | 24 in |
Product Details
| Assembly Required | No |
| Type | Rolling Ladder |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | GRCAL1012 |
| Brand | Tri-Arc |