CAL-OSHA Kit for Rolling Ladders - 16" Step 20"D Platform - GRCAL05EC-D2
Write a Review
|
Questions & Answers (0)
Product Description
OSHA Kit for use with ladders with 16" steps and 20"D platforms.
PRICE
$139.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Step Width | 16 in |
Product Details
| Type | Rolling Ladder |
| Material | Steel |
| Description | CAL-OSHA Ladder Kit |
| Color | Gray |
| Manufacturers Part Number | GRCAL05EC-D2 |
| For Use With | Ladders w/ 16"Steps/20"D Platforms |
| Brand | Tri-Arc |